Kohler

ClearFlo™ 20-1/8 in. Brass Cable Drain in Polished Chrome

Part #K7273-CP  |  Manufacturer Part #7273-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes brass tee, pipe and template for cutting pipe to proper fit for specific baths
  • For use with Fountainhead™, VibrAcoustic® and Purist® baths
  • Includes a template for cutting pipe for proper bath fit
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: Fountainhead, VibrAcoustic®, Purist® Baths

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Through Floor

Fits Pipe Size: 1-1/2 in

Gauge: 17

IAPMO Listed: No

Thread Type: OD

Tub Depth: 20-1/8 in

Type: K7273-CP

Width: 3-1/4 in