Kohler

ClearFlo™ 24 in. Brass Trip Lever Drain in Oil Rubbed Bronze

Part #K7161-AF-2BZ  |  Manufacturer Part #7161-AF-2BZ

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: ClearFlo™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

End Connection 1: NPT

Gauge: 17

Height: 21-1/2 in

IAPMO Listed: No

Length: 7 in

Thread Type: NPT

Tub Depth: 24 in

Type: K7161-AF-2BZ

Width: 3-11/16 in