ClearFlo™ 3 in. Threaded Plastic Vibrant® Polished Brass Shower Drain

Part #K9136-PB  |  Item #3623948  |  Manufacturer Part #9136-PB

$103.43 EACH
(Pricing is for Vibrant® Polished Brass)

Grate Color Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: ClearFlo™

Color Finish Category: Brass Tones

Construction: Non-Membrane

Drain Base Height: 4-1/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Color Finish: Vibrant® Polished Brass

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Threaded