DESCRIPTION

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Kohler ClearFlo™ 3 in. Threaded Plastic Vintage Nickel Shower Drain

K9136-VNT

Manufacturer Part #: 9136-VNT

Grate Color Finish

Vintage Nickel

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Collection
ClearFlo™
Construction
Non-Membrane
Drain Base Height
4-1/8 in
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Fits Pipe Size
3 in
Grate Color Finish
Vintage Nickel
Grate Color Finish Category
Stainless Steel/Nickel Tones
Grate Shape
Square
IAPMO Listed
No

Print