ClearFlo™ Bath Drain in Vibrant Titanium

Part #K7161-AF-TT  |  Item #7200500  |  Manufacturer Part #7161-AF-TT

$413.82 EACH
(Pricing is for Titanium)

Color/Finish: Titanium

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: ClearFlo™

Color Finish: Titanium

Color Finish Category: Silver Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 21-1/2 in

IAPMO Listed: No

Length: 7 in

Material: Brass

Origin: Domestic

Overflow Included Yes or No: Yes

Width: 3-11/16 in