ClearFlo™ Brass IPT Toe-Tap on Pipe Bath Drain in Vibrant French Gold

Part #K7259-AF  |  Item #3979789  |  Manufacturer Part #7259-AF

$308.96 EACH

Color/Finish: Vibrant® French Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
  • The clean and streamline overflow cover compliments any bathroom design
  • Above or through-the-floor installation options

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Length: 8-1/4 in

Thread Type: OD

Tub Depth: 18-1/2 in

Width: 3-1/4 in