ClearFlo™ Brass Toe-Tap Drain in Vibrant Titanium

Part #K7259-TT  |  Item #7200244  |  Manufacturer Part #7259-TT

$340.95 EACH

Color/Finish: Vibrant Titanium

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant Titanium

Color Finish Category: Silver Tones

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Installation Type: Above Floor, Through The Floor

Thread Type: OD

Trim Only: No

WaterSense Labeled: No