ClearFlo™ CLEARFLO 1-1/2 BATH DRAIN

Part #K7166-AF-BL  |  Item #8834147  |  Manufacturer Part #7166-AF-BL

$345.19 EACH

Type:

K7166-AF-BL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever pop-up drain
  • 1-1/2-in (38 mm) connection
  • 8-3/4-in (222 mm) x 3-11/16-in (940 mm) x 20-7/8-in (530 mm)
  • 17-gauge brass construction

Documents

Specifications

Collection: ClearFlo™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 8-3/4 in

Height: 20-7/8 in

Material: Brass

Origin: Domestic

Product Type: Drain

Type: K7166-AF-BL

Width: 3-11/16 in