Metal Toe-Tap Drain in Vibrant Titanium
ClearFlo™ Metal Toe-Tap Drain in Vibrant Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for repair or replacement of the linkages inside the bath, without going through floor or wall
- Matching Kohler® faucet finishes
- For repair or conversion of select Kohler® ClearFlo™ bath drains
- Designed to replace stopper, flange and overflow handle on Kohler® K-7160-AF/TF, Kohler® K-7161-AF and Kohler® K-7166-AF ClearFlo™ pop-up drains and Kohler® K-7259 and Kohler® K-7265 ClearFlo™ toe-tap drains
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-7160-AF, K-7160-TF, K-7161-AF, K-7193
- Collection:
- ClearFlo™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Drain Body Material:
- Metal
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Type:
- NPSM
- Overall Width:
- 3-1/4 in
- Product Type:
- Conversion Kit
- Thread Size:
- 1-1/2 in
- Width:
- 1-687/1000 in