Plastic Toe-Tap Drain in Vintage Nickel
ClearFlo™ Plastic Toe-Tap Drain in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball joint construction for easy installation
- Includes toe-activated closing and PVC tee and pipe
- No internal linkages reducing the chance of clogs in the overflow pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Brand Model Compatibility:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- Height:
- 23-1/16 in
- IAPMO Listed -:
- No
- Material:
- Metal, Plastic
- Material Type:
- PVC