Clicker Drain Seal in Black

You last purchased this on
 
KOHLER

Clicker Drain Seal in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Clicker Drain Seal in Black

  • Fast #
  • Part #K1032250
  • Item #3067058
  • Manufacturer Part #1032250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement clicker drain seal
  • Engineered to promote product longevity
  • KOHLER® genuine part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Clicker Drain Seal
Origin:
Global
Trim Ring:
No
cUPC Certified:
Yes