Collar in Vibrant® Brushed Nickel
Collar in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- IAPMO Listed -:
- No
- Product Type:
- Collar
- WaterSense Labeled:
- No