18 in. Grab Bar in Matte Black

You last purchased this on
 
KOHLER

Components™ 18 in. Grab Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components™ 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #K25160-BL
  • Item #8078947
  • Manufacturer Part #25160-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides minimum 300 lb load capacity
  • Coordinates with other products in the Components collection
  • 18-in (457 mm) bar
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Origin:
Global
Projection:
2-3/4 in
Style:
Traditional
Weight Capacity:
300 lb