Components™ 2-3/8 in. Brass Handle in Vibrant® Brushed Nickel

Part #KT77981-8-BN  |  Item #9198330  |  Manufacturer Part #T77981-8-BN

$354.64 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 400
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two Oyl handles allow for both volume and temperature control
  • Quarter-turn washerless ceramic disc valves
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Dual control wall-mounted
  • Two-handle bathroom faucet trim for wall-mount installations

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Bathroom Sink, Residential

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: No

Faucet Part Type: Handle

Handle Included: Yes

Handle Type: Knob

Height: 1-1/2 in

Length: 2-3/8 in

Material: Brass

Number of Handles: Two Handle

Origin: Domestic

Trim Only: Yes