Components™ Brass Handle in Matte Black

Part #K77980-4-BL  |  Item #9198166  |  Manufacturer Part #77980-4-BL

$515.78 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single handle controls both on/off activation and temperature settings
  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Components collection
  • Premium metal construction for durability and reliability

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Bathroom Sink, Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: No

EPA Compliant: Yes

Faucet Mount: Wall Mount

Faucet Part Type: Handle

Handle Included: Yes

Handle Type: Lever

Height: 2-5/8 in

Material: Brass

Number of Handles: Single Handle

Origin: Domestic