Wall Mount Bathroom Faucet Lever Handle in Polished Chrome
Components™ Wall Mount Bathroom Faucet Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Coordinates with other products in the Components collection
- Single handle controls both on/off activation and temperature settings
- Premium metal construction for durability and reliability
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Bathroom Sink
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-3/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No