COMPONENTS WS HANDLE SET - OYL
Components™ COMPONENTS WS HANDLE SET - OYL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 8-in (203 mm) or 16-in (406 mm) centers
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Two Oyl handles offer separate control of hot and cold water
- UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
-
Lead Law Compliant
Specifications
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-289/1000 in
- Height:
- 1-101/200 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Depth:
- 2-3/8 in
- Overall Height:
- 1-1/2 in
- Overall Length:
- 2-3/8 in
- Overall Width:
- 2-3/8 in
- Product Type:
- Handle
- Type:
- K77974-8-BN
- cUPC Certified:
- Yes