Metal Spout in Vibrant® Ombre Rose Gold and Polished Nickel
Components™ Metal Spout in Vibrant® Ombre Rose Gold and Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- 6 5/16 in spout reach
- Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
- Includes metal touch-activated drain with 1-1/4 in tailpiece
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Ombre Rose Gold/Polished Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Part Type:
- Spout
- Faucet Valve Type:
- Ceramic Disc
- Fits Brand:
- KOHLER
- Fits Model:
- K-77974-4, K-77974-8, K-77974-9, K-77963-8A
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 10-11/16 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/16 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Style:
- Modern
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in
- cUPC Certified:
- No