Components™ Single Handle Shower Faucet in Matte Black Trim Only

Part #KT78025-4-BL  |  Item #7533335  |  Manufacturer Part #T78025-4-BL

$187.95 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 324
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-2974-K and K-2977-K

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 4-7/16 in

Escutcheon Height: 3-15/16 in

Escutcheon Width: 3-15/16 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Volume Control Valve

WaterSense Labeled: No