Tub Spout in Polished Chrome
Components® Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-1/2 in spout reach
- For use with Components™ Lever, Oyl, or Industrial faucet handles (sold separately)
- Non-diverter spout
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 7-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in