Composed® 3/4 in. Cabinet Knob in Polished Chrome

Part #K73155-CP  |  Item #7170002  |  Manufacturer Part #73155-CP

$11.21 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection

Documents

Specifications

ADA Compliant: No

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Knob

Height: 1 in

Length: 3/4 in

Material: Metal

Type: Knob

Width: 1 in