Composed® 8 in. Towel Bar in Polished Chrome

Part #K73145-CP  |  Item #7169985  |  Manufacturer Part #73145-CP

$77.25 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Width: 3-1/16 in