Single Handle Thermostatic Valve Trim in Vibrant® Titanium
Composed® Single Handle Thermostatic Valve Trim in Vibrant® Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single cross handle controls temperature setting
- Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valveto complete installation
- Includes faceplate with cross handle
- Coordinates with faucets and accessories in the Composed® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Titanium
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No