Composed® Wall Mount Bath Spout in Polished Chrome

Part #K73120-CP  |  Item #7169973  |  Manufacturer Part #73120-CP

$188.59 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-1/16 in

Material: Brass

NSF Certified: No

Spout Reach: 7-3/8 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2-1/2 in