KOHLER
Composed® Wall Mount Toilet Tissue Holder in Vibrant Titanium
Part #K73148-TT | Item #7169968 | Manufacturer Part #73148-TT
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with faucets and accessories in the Composed® collection
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Composed®
Color Finish: Vibrant® Titanium
Color Finish Category: Stainless Steel
Height: 7-1/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2-15/16 in
Material: Metal
Mount Type: Wall
Pivoting: No
Width: 2-15/16 in