Single Function Showerhead in Vibrant® Brushed Nickel
Contemporary Single Function Showerhead in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Katalyst® spray technology with air induction ball joint
- Single-function rain showerhead
- Lifetime limited warranty
- Solid brass construction for durability and reliability
- Optimized spray face for maximum performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Shape:
- Square
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 8 in