This product requires certification to purchase.

Single Function Showerhead in Vibrant® Titanium

KOHLER

Contemporary Single Function Showerhead in Vibrant® Titanium

  • Fast #
  • Part #K13689-G-TT
  • Item #7629228
  • Manufacturer Part #13689-G-TT
3.3 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Titanium

  • Fast #
  • Part #K13689-G-TT
  • Item #7629228
  • Manufacturer Part #13689-G-TT
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean™ spray face with translucent nozzles is easy to clean.
  • 1.75 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Single-Function Rain showerhead.
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
  • Katalyst™ Spray Technology with air induction ball joint.
  • Optimized spray face for maximum performance.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-13/16 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
2-13/16 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Material
Brass
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
885612709448