Conversion Kit for K-99693 DTV+™ Digital Interface
Conversion Kit for K-99693 DTV+™ Digital Interface
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes cover plate and wiring connection adapter to utilize existing in wall cables
- The installed primary interface must be converted at the same time using the appropriate conversion kit (Kohler® K-99702 or Kohler® K-97170)
- Upgrade an existing installed DTV I auxiliary interface (Kohler® K-686) or DTV II auxiliary interface (Kohler® K-658) to the DTV+™ interface (Kohler® K-99693)
- Requires Kohler® K-99693 DTV+™ interface (sold separately)
- DTV I and DTV II landscape auxiliary interfaces (Kohler® K-685 and Kohler® K-657) cannot be upgraded to the new DTV+™ interface
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99693 DTV+™ Digital Interface
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Product Type:
- Conversion Kit
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 1-9/16 in