3-Hole Centerset Bathroom Faucet with Double Knob Handle in Polished Chrome
Coralais® 3-Hole Centerset Bathroom Faucet with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 1/4"
- Washerless ceramic disc valving
- For installation on 4" centers
- Handle Type: Sculptured acrylic handles
- Metal pop-up drain with 1 1/4" tailpiece
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Low Arc, Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4 in