4-Hole Kitchen Faucet with Double Lever Handle and Sidespray in Polished Chrome
Coralais® 4-Hole Kitchen Faucet with Double Lever Handle and Sidespray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece ceramic valve resists debris and hard water buildup
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Sculptured acrylic handles
- Project pack for job business only
- Flow rate: 1.8 gpm at 60 psi
- All-metal construction ensures durability and longer life
- For installation on 8" centers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5/16 in
- End Connection 1:
- Flare
- End Connection 2:
- ID Tube
- End Connections:
- Flare x ID Tube
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Ergonomic
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pressure - Maximum:
- 500 psi
- Side Spray:
- Yes
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Swivel, Low Arc
- Trim Only:
- No
- Width:
- 8 in