Deckmount Widespread Lavatory Faucet in Polished Chrome
Coralais® Deckmount Widespread Lavatory Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 1/4"
- Two handle widespread lavatory faucet for 8" - 16" centers
- For installation on 8" to 16" centers
- Part of the Coralais faucet collection
- Metal pop-up drain with 1 1/4" tailpiece
- Flow rate: 2.2 gpm @ 60 psi
- Porcelain Lever handles (Product shown with cross handles)
- Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-5/16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes