Single Function Showerhead in Polished Chrome
Coralais® Single Function Showerhead in Polished Chrome
Product Details
Product Details
- Single-function showerhead delivers a full and consistent spray regardless of water pressure
- Flow rate: 1.5 gpm
- Sprayface with flexible nozzles resists hard water buildup and is easy to clean
- Showerarm and flange not included
- Coordinates with Coralais® faucets and accessories
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed:
- No
- Length:
- 3-15/16 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes