DESCRIPTION
- Single lever handle is simple to use and makes adjusting water temperature easy
- Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- High-temperature limit setting for added safety
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.8 gpm at 60 psi
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
Kohler Coralais® Single Handle Pull Out Kitchen Faucet in Vibrant® Brushed Nickel
K15160-BN
Manufacturer Part #: 15160-BN
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 372, ANSI 61, ANSI A117.1
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1, CSA B651
- Collection
- Coralais®
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Height
- 8-3/8 in
- Faucet Material
- Metal
- Faucet Mount
- Deck Mount
- Faucet Valve Type
- Ceramic Disc
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Kitchen Faucet Type
- Pull Out, Single Handle
- Lead Law Compliant
- Yes
- Maximum Deck Thickness
- 1-3/8 in
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Holes
- 3 Hole
- Origin
- Domestic
- Side Spray
- No
- Spout Reach
- 9 in
- Spout Swivel
- 360°
- Spout Type
- Swivel
- Supply Lines Included
- Yes
- Trim Only
- No
- UL Listed
- No
- Width
- 10-1/2 in
DOCUMENTS