KOHLER
Coralais® Single Handle Shower Faucet in Polished Chrome (Trim Only)
Part #KP15611-4-CP | Item #1391277 | Manufacturer Part #P15611-4-CP
Product Details
- Trim only
- Washerless ceramic disc valving
- All metal construction and the scratch, corrosion and tarnish resistant finish
- Single lever handle is ADA compliant
- Ergonomic lever handle for ease of operation
- Trim only, requires valve to complete
- All-metal construction ensures durability and longer life
- NPT diverter spout
- Finish resists scratches, corrosion, and tarnishing
- Project pack for job business only
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1M
ASME Specifications: ASME A112.18.1M
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125
Collection: Coralais®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 6-1/2 in
Escutcheon Width: 6-1/2 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 6 in
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No