Single Lever Handle Mixing Valve Trim in Brushed Chrome
Coralais® Single Lever Handle Mixing Valve Trim in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle Type: Lever
- All-metal construction
- Trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in