Stopper and Lift Toggle Assembly in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Stopper and Lift Toggle Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Stopper and Lift Toggle Assembly in Polished Chrome

  • Fast #
  • Part #K29598-CP
  • Item #589798
  • Manufacturer Part #29598-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement stopper and lift toggle
  • Engineered to promote product longevity
  • KOHLER® genuine part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
IAPMO Listed -:
No
Product Type:
Lift Toggle Assembly, Stopper
WaterSense Labeled:
No