Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #K15241-4RA-G  |  Item #7170105  |  Manufacturer Part #15241-4RA-G

$154.65 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handle centerset faucet for 4" centers
  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Pre-assembled handles simplify installation
  • Red/blue indexing on handles
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Metal pop-up drain with lift rod and tailpiece
  • Flow rate: 1.2 gpm
  • Project pack 6 per case

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 4-1/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 2-7/8 in

Spout Reach: 4-7/16 in

Spout Type: Stationary

Supply Lines Included: No

Trim Only: No

Type: K15241-4RA-G

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$154.65