Pressure Balance Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Pressure Balance Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Pressure Balance Valve Trim in Polished Chrome

  • Fast #
  • Part #KPS15621-X4-CP
  • Item #7182217
  • Manufacturer Part #PS15621-X4-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes faceplate with handle
  • Single handle controls both on/off activation and temperature settings
  • Project pack: Supplied 12 per case
  • Complements Coralais faucets and accessories
  • Faceplate includes red and blue temperature indexing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B651, CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Part Type:
Pressure Balance Valve Trim
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in