Wall Mount Non-Diverter Spout in Brushed Chrome
Coralais® Wall Mount Non-Diverter Spout in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with the Coralais® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Non-diverter spout with slip-fit connection
- Slip-fit connection: 1/2"
- Premium material construction ensures durability and reliability
- Available with 4-5/8" non-diverter spout with NPT or slip-fit connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No