CORBELLE 1.28 TANKLH SAND
Corbelle™ CORBELLE 1.28 TANKLH SAND
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.28 gallons per flush (gpf)
- Standard left-hand Polished Chrome trip lever included
- Works with any toilet bowl cleaner tablets, tablets last for more than one year in continuous clean system
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Corbelle™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Depth:
- 8-19/50 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Gravity
- Handle Type:
- Trip Lever
- Height:
- 14-81/100 in
- Material:
- Vitreous China
- Origin:
- Global
- Style:
- Traditional
- Trip Lever Placement:
- Side
- Type:
- K5711-G9
- WaterSense Labeled:
- No
- Weight:
- 31.5 lb
- Width:
- 16-7/16 in
- cUPC Certified:
- Yes