Right-Hand Trip Lever in Vibrant Brushed Moderne Brass
Corbelle® Right-Hand Trip Lever in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
- For use with the K-3814-RA Corbelle toilet
- Premium metal construction for durability and reliability
- Right-hand Polished Chrome trip lever
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-3814
- Collection:
- Corbelle®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-1/16 in
- Handle Type:
- Trip Lever
- Length:
- 3-3/8 in
- Material:
- Zinc
- Origin:
- Domestic
- Trip Lever Location:
- Right-Hand
- Width:
- 1-5/16 in