Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
Crue™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Response technology uses a state-of-the-art motion sensor for reliable touchless activation
- LED light indicates Response is ready to use
- Touchless on/off with a wave of your hand or an object such as a pan
- Notification can be sent to your mobile device whenunusualflow of water is detected***
- KOHLER Konnect pairs with Amazon Alexa, Google Home and Apple Home Kit
- Innovative sensor monitors water usage and displays that information on the Kohler Konnect app
- Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements
- AC-powered operation-no batteries to replace
- Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and Boost technology
- 2.4 GHz password-protected Wi-Fi connection is required
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Crue™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Touchless, Voice Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 8-9/16 in
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Boosted Spray
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8.6 lb