Cruette® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Polished Chrome

Part #K780-CP  |  Item #4199320  |  Manufacturer Part #780-CP

$280.43 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single handle is simple to use and makes adjusting water temperature easy
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep™ spray to pause
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Cruette®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-3/16 in

Spout Reach: 7-7/8 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: Aerated

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
+
$0

This Item: KOHLER Cruette® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and Sweep Spray Technology in Polished Chrome /$280.43