Damask® 1 in. Knob in Polished Chrome

Part #K99686-HF1  |  Item #4814123  |  Manufacturer Part #99686-HF1

$17.51 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Available in chrome, brushed and black finishes
  • Designed to complement the traditional style of Damask™ vanities

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Damask® Vanities

Collection: Damask®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1 in

Length: 1 in

Material: Metal

Width: 1-1/8 in