Brushed Handle
Damask® Brushed Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- Available in chrome, brushed, and black finishes
- Designed to complement the traditional style of Damask vanities
Specifications
- ADA Compliant:
- No
- Collection:
- Damask®
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed
- Diameter - Base:
- 3/4 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 3-3/4 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 1-1/4 in