Polished Chrome Handle
Damask® Polished Chrome Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in chrome, brushed and black finishes
- Designed to complement the traditional style of Damask™ vanities
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Damask®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 3-3/4 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 1-1/4 in