California Energy Commission Not Registered Black Darfield Lite Vitreous China Urinal 1 Gallons Per Flush
Darfield™ California Energy Commission Not Registered Black Darfield Lite Vitreous China Urinal 1 Gallons Per Flush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top spud: 3/4"
- Flow rate: 1/2 to 1 gpf
- Washdown urinal
- Anti-backsplash walls minimize splashing
- Versatile™ design options suit a variety of installation needs
- Uses 50 percent less water than the industry standard
- ADA compliant when rim is mounted no higher than 17" from finished floor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Darfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 14-1/2 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Spud Location:
- Top
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- No
- Width:
- 14 in