Deckmount Trim for Transfer Valve or Vacuum Breaker with Single Lever Handle in Vibrant Brushed Nickel
Deckmount Trim for Transfer Valve or Vacuum Breaker with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Cylinder lever handles
- Bath or deck-mount installation
- Required accessories: Rough-in valve Kohler® K-408-K or Kohler® K-409-K
- Material: Solid brass
- Trim only: Requires valve to complete installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 2-5/8 in
- Escutcheon Width:
- 2-5/8 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No