Devonshire® 1-Hole Bathroom Rectangular Lavatory Sink with Center Drain in Thunder Grey

Part #K2286-1-58  |  Item #1320165  |  Manufacturer Part #2286-1-58

$492.68 EACH
(Pricing is for Thunder™ Grey)

Color/Finish: Thunder™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Combination consists of the Kohler® K-2287-1 basin and Kohler® K-2288 pedestal
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Devonshire®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Length: 24-1/8 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24-1/8 in x 19-3/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 19-3/4 in