1.28 gpf Elongated Two Piece Toilet in Black Black
Devonshire® 1.28 gpf Elongated Two Piece Toilet in Black Black
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Black Black™
Part #K4438-7
KOHLER Elongated Toilet Bowl in Black Black™
Part #K4397-7
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- Two piece toilet
- Coordinates with other products in the Devonshire® collection
- Combination consists of the Kohler® K-4397 bowl and Kohler® K-4438 tank
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Devonshire®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-3/4 in
- IAPMO Listed -:
- No
- Length:
- 29-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in